Beli baterai 9v rechargeable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Doublepow Rechargeable 9V Battery (Baterai Cas)
    Mulai

    Rp42.900

    Doublepow Rechargeable 9V Battery (Baterai Cas)
    Deskripsi:
    Set Contains : - 1 x Doublepow Baterai Rechargeable 9V Li-Ion 650mAh - DP-9V6- 1 x Micro USB Cable
    atribut:
    • Battery Type (V): 9
    • Dimensions (mm): 26x16x48
  2. Camelion Battery Charger (Baterai Isi Ulang)
    BARU
    20%
    Mulai

    Rp42.900

    Camelion Battery Charger (Baterai Isi Ulang)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  3. ABC (Battery) Blue Battery D (Baterai D)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.100

    ABC (Battery) Blue Battery D (Baterai D)
    atribut:
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  4. Energizer Max Alkaline Battery 9V (Baterai Kotak)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp45.900

    Energizer Max Alkaline Battery 9V (Baterai Kotak)
    atribut:
    • Battery Shelf Life: 5 years (at 21°C)
    • Classification: Alkaline
    • Chemistry: Zinc-Manganese Dioxide (Zn/MgO2)
    • Battery Terminal Type: Button Top
    • Voltage (V): 9
  5. TEKIRO Infrared Thermometer (Pengukur Suhu)
    Mulai

    Rp419.900

    TEKIRO Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Produk thermometer ini berfungsi untuk mengukur suhu pada objek non-contact dengan bantuan Laser Pointer.- Jarak maksimal pengukuran adalah 8:1, maksudnya disini besar dari objek yang hendak diukur suhunya dikalikan 8 adalah batas maksimum jarak yang diperlukan untuk mendapatkan pengukuran yang masih akurat.- Class 3a Laser Product.- Sinar laser yang dikeluarkan oleh alat ini tidak boleh terkena mata langsung karena dapat merusak penglihatan.- Jauhkan dari jangkauan anak - anak.- Japan Industrial Standard (JIS).- Produk ini sangat berkualitas.
    atribut:
    • Type: Measurement
    • Wave Length (Nm): 630-660
    • Maximum Temperature (°C): 520
    • Minimum Temperature (°C): -38
    • maximum output (mW): <5
  6. Casio Pita Label Printer 18mm
    Mulai

    Rp299.900

    Casio Pita Label Printer 18mm
    Deskripsi:
    - About Label TapeIn order to ensure best printer function and stability, always use only genuine CASIO tape cartridges. Use of a non-CASIO tape cartridge can harm your printer, result in poor printing quality, and cause other problems that can permanently affect the printer’s ability to perform at the level for which it was designed. Also note that problems caused by use of a non-CASIO tape cartridge are not covered by the printer’s warranty, so any charges required for servicing and repair must be borne by you.- Color TapeThis standard labelling tape comes in a wide variety of colors. Using labels colorcoded according to the objects to be labeled or their purpose makes it easy to organise and manage things.- Tape for Oily Surfaces NEWThis tape uses an adhesive that can absorb oil from the surface.Labels can be attached to surfaces contaminated with salad oil,lubricating oil, engine oil, anti-rust oil, or other types of oil or grease. *In cases when the surface is covered by a big amount of oil, the tape might not be able to display its adhesive ability fully.- Tamper-Evident Tape NEWThis tape leaves the word “VOID” on the application surface when removed, making it possible to detect whether labels have been removed. It is effective for applications such as anti-tampering security and protection of confidential information. *If applied to hard-to-stick surfaces, VOID pattern might not be left sufficiently when the label is peeled off.- Cable Flexible TapeThis tape conforms to curved surfaces such as cables and bottles. *Suitable for use with USB cables and other cables with connectors.- Heat Shrink TubeThese fabric tubes shrink when heat is applied. Pass a cable through a tube and apply hot air using an industrial hot-air gun to shrink the tube to fit the cable. *Suitable for use with conductor wire without connectors and other cables of smaller diameter than the tubes.*Tubes shrink when hot air of from 90℃ to 270℃ is applied.- Paper TapeThis is affordable paper tape.The tape surface is coated to increase print permanence.*Use indoors away from direct sunlight- Fluorescent TapeThese fluorescent colored tapes are great for producing labels with high visual impact.- Magnetic TapeThe back of the tape is magnetized, so labels can be attached to whiteboards, fridges, and other metallic surfaces.For use with models KL-G2 and KL-7400 only.- Iron-On Fabric TapeThis tape can be attached directly to fabrics using a clothes iron.
    atribut:
    • Width (mm): 18
  7. Camelion Rechargable Battery Ni-MH (Baterai Isi Ulang)
    BARU
    Mulai

    Rp19.900

    Camelion Rechargable Battery Ni-MH (Baterai Isi Ulang)
    Deskripsi:
    The new Camelion AlwaysReady battery is ready to be used right from the package. And they can be recharged again and again, saving you money.
  8. ABC (Battery) Alkaline Battery 9V (Baterai Kotak)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp32.900

    ABC (Battery) Alkaline Battery 9V (Baterai Kotak)
    Deskripsi:
    Jaminan : ABC Alkaline Millennium Power menjamin semua baterai dari kerusakan bahan dan mutu hasil kerja.
    atribut:
    • Voltage (V): 9
    • Blister Pack: Shrink Pack 1 pcs
  9. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (149)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  10. ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    5%
    Rating:
    99% of 100
    (71)
    Mulai

    Rp13.900

    ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • Battery Size: AAA
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  11. Camelion Rechargable Battery Ni-MH (Baterai Cas)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp41.900

  12. Doublepow 8-Slot Battery Charger (Baterai Cas)
    Mulai

    Rp69.900

    Doublepow 8-Slot Battery Charger (Baterai Cas)
    Deskripsi:
    Set Contains : - 1 x Doublepow Charger Baterai 8 Slot for AA AAA Ni-MH NiCD LED Light - DP-K18- 1 x Power Cable
    atribut:
    • Battery Type: AA, AAA Ni-MH, dan Ni-CD
  13. Doublepow Rechargeable AA Battery (Baterai Cas)
    Mulai

    Rp11.900

  14. Energizer Alkaline Max Battery AA (Baterai AA Sedang)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp20.900

    Energizer Alkaline Max Battery AA (Baterai AA Sedang)
    atribut:
    • Battery Capacity (mAh): 2850
    • Battery Chemistry: Zinc-Manganese Dioxide (Zn/MgO2)
    • Lama Simpan Baterai: 10 Years
    • Nominal Voltage (V): 1.5
    • Size Code: AA
    • Tipe Terminal Baterai: Button Top
  15. ABC (Battery) Super Power New-144 Battery 9V (Baterai Kotak)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

  16. PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (219)
    Mulai

    Rp48.900

    PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.
    atribut:
    • Size: A4
    • Paper Type: HVS Copier Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 75
    • Size (mm): 210x297
  17. Energizer Rechargeable Battery AA (Baterai Cas)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp99.900

    Energizer Rechargeable Battery AA (Baterai Cas)
    atribut:
    • Classification: Rechargeable
    • Chemical System: Nickel-Metal Hydride (NiMH)
    • Designation: ANSI-1.2H2
Daftar Harga baterai 9v rechargeable Terbaru November 2026
Doublepow Rechargeable 9V Battery (Baterai Cas)Rp42.900
Camelion Battery Charger (Baterai Isi Ulang)Rp42.900
ABC (Battery) Blue Battery D (Baterai D)Rp7.100
Energizer Max Alkaline Battery 9V (Baterai Kotak)Rp45.900
TEKIRO Infrared Thermometer (Pengukur Suhu)Rp419.900
Casio Pita Label Printer 18mmRp299.900
Camelion Rechargable Battery Ni-MH (Baterai Isi Ulang)Rp19.900
ABC (Battery) Alkaline Battery 9V (Baterai Kotak)Rp32.900
ABC (Battery) Alkaline Battery AA (Baterai AA)Rp14.900
ABC (Battery) Alkaline Battery AAA (Baterai AAA)Rp13.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)